Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WB985655BK

MPN #: 8848SA-BK-BK

Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Black Carpet, 4 Black Pneu Wheels

Product Description
SIGNATURE COLLECTION BALL CROWN BELLMAN LUGGAGE CART

Premium Luggage Cart offers Unparalleled Quality and Superior Performance!

This upscale luggage truck provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame in a clear-coat satin aluminum finish for minimal maintenance. Cart features a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Durable olefin closed loop carpet. Rolls smoothly on 2 swivel and 2 rigid "cushion ride" pneumatic casters. Easy assembly. 2 Year Limited Warranty.

Other carpet color and wheel options are available; call for information.

PRICE
$2,669.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width25 in
Height78 in
Weight Capacity1500 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
Wheel TypeBlack Pneumatic
Carpeted Deck Color FamilyBlack
Upright MaterialSatin Aluminum
MaterialPowder Coat Galvanized Steel Chassis
Manufacturers Part Number8848SA-BK-BK
Number of Wheels4
BrandGlaro