CSL HD Angled Bellman Cart Stainless, Gray Carpet, Black Bumper, 8" Black Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
CSL Deluxe bellman's cart ideal for high end hotels, resorts, condo complexes. Deluxe, heavy duty 1 1/2" Stainless steel, Titanium gold finish tubing. High quality red carpet will enhance any décor. Designed for easy elevator access and manueverability. Two rigid and two swivel pneumatic casters turn easily. Easy to assemble, ships in 2 UPSable cartons.
PRICE
$1,279.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 23 in |
| Height | 72-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 85 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Unassembled |
| Bumper Color Family | Black |
| Upright Finish | Stainless Steel |
| Wheel Type | Black Pneumatic |
| Carpeted Deck Color Family | Gray |
| Style | Straight Uprights, Angled Top |
| Material | 12-gauge Steel |
| Manufacturers Part Number | 2699BK-010-GRY |
| Number of Wheels | 4 |
| Brand | Central Specialties LTD (CSL) |