- 1" Diameter Tubular Steel Superstructure With Silver Powder-Epoxy Finish
- Full Wrap-Around Vinyl Bumper
- 8" Black Wheels
Forbes Standard Bellman Cart 2434-BK-GY Silver Powder Epoxy, Black Carpet, Gray Bumper, 8" Rubber
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,099.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 21 in |
| Height | 65 in |
| Weight Capacity | 2000 lbs |
| Weight | 73 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Diameter | 1 (Frame Tubing) in |
Product Details
| Assembly Required | Yes |
| Type | Standard |
| Bumper Color Family | Gray |
| Wheel Type | Black Rubber |
| Carpeted Deck Color Family | Black |
| Upright Material | Silver Powder-Epoxy |
| Style | Straight Uprights |
| Material | Steel |
| Description | Bellman Luggage Carts |
| Package Quantity | 1 |
| Manufacturers Part Number | 2434-BK-GY |
| Number of Wheels | 4 |
| Brand | Forbes Industries |
Warranty
| Warranty | 1 yr |