Extruded Fender Bumper, Half Oval, 36Wx1-7/8H, Black
|
Questions & Answers (0)
Product Description
Protect against the heavy impact and damaging results of semi-trailers and trucks with these Extruded Fender Bumpers. Made of all weather and abrasion resistant rubber. The half-oval shape allows for effective fendering action over a wide radius. This 2" unit comes with one washer per hole. Custom lengths available up to 10 feet. Installation hardware not included.
Note: Bolt Hole Positions are located 3" from each side.
Note: Bolt Hole Positions are located 3" from each side.
PRICE
$73.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 1-7/8 in |
| Weight | 8 lbs |
| Projection | 1-1/2 in |
| Face Width | 36 in |
| Bolt Spacing | 15"W |
| Mounting Hole Diameter | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Extruded Fender Bumper |
| Color | Black |
| Number of Mounting Holes | 3 |
| Configuration | Standard |
| Hole Spacing Horizontal | 15 in |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | M-2-36 |
| Mounting Style | Bolt On |
| Shape | Half Oval |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |