Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | 2GX13 |
Product Details
| Lamp Code | FC40T5/841 |
| Average Life | 12000 hr |
| Wattage | 40 W |
| Color Temperature | 4100 K |
| Package Quantity | 12 |
| Manufacturers Part Number | S8160 |
| CRI | 82 |
| Lumens | 3350 |
| Shape | T5 |
| Brand | Satco |