Sunlite® LED A15 Light Bulb, E17 Base, 6W, 480 Lumens, 4000K, Cool White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Replace your A15 bulbs with energy efficient, long life LED bulbs from Sunlite®. This dimmable bulb has an intermediate base (E17) and an estimated life span of 15,000 hours. It provides as much light as a 40-watt bulb (480 lumens) while using only 6 watts 40W equivalent of electricity. 4000K cool white color temperature. ETL Listed for damp location installation. Ideal for refrigerators, lamps, pendant lights, ceiling fans and other lighting fixtures. Frosted Finish.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-9/16 in |
| Height | 3-9/16 in |
| Base | Intermediate Screw (E17) |
| Diameter | 3-9/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 4000 K |
| For Use With | Refrigerators, Pendant Lights, Ceiling Fans |
| CRI | 85 |
| Beam Angle | 230 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Description | LED A15 Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41832-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Appliance |
| Lumens | 480 |
| Shape | A15 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |