Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2326694

MPN #: BULK-RS-N60FDA-160

FDA Neoprene Rubber Strip with Acrylic Adhesive - 60A - 1/4" Thick x 1" Wide x 10 ft. Long

Product Description
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

PRICE
$69.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width1 in
Thickness1/4 in
Tensile Strength1000 psi
Density1.40 g/cm³
Tear Strength22 N/mm

Product Details

ColorWhite
Material Temperature Range-30 to 250 °F
Durometer60A
UV ResistanceGood
Compression Set0.35
MaterialNeoprene
DescriptionFDA Neoprene Rubber Strip with Acrylic Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-N60FDA-160
Backing TypeAcrylic Adhesive
GradeFood
Chemical ResistanceGood
Oil ResistanceGood
Adhesive Temperature Range-30 to 230 °F
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 607, FDA CFR 21 177.2600