Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507398

MPN #: 22122207

Behlen Country 5' EverTough Poly Bunk

Product Description
All poly feed bunks are roto-molded with extra thick, FDA-approved, food-grade polyethylene that is easy to clean and corrosion free and also feature ribbed, double-wall construction. The deep, rounded feed troughs and drain openings help prevent spoiling of feed and are tested to -20°F. The pluggable drain also allows these bunks to be used as water troughs.

Features:
  • Roto-molded of extra thick, FDA-approved, food-grade polyethylene that is easy to clean and corrosion-free
  • Ribbed, double-wall construction
  • Deep, rounded feed troughs and drain openings prevent spoiled feed
  • Pluggable drain openings allow use as a water tank
  • Tested to -20 degrees F
  • So tough they come with a two-year warranty against livestock damage

The Limited Warranty is restricted to farming applications only

PRICE
$359.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width31 in
Height20 in
Weight50 lbs

Product Details

Assembly RequiredYes
TypeCattle Feeders
Animal TypeCattle
ColorGray
StyleBunk Feeder
Country of OriginUnited States
Capacity400 lbs
MaterialPolyethylene
DescriptionAll Poly Feed Bunk
Package Quantity1
Manufacturers Part Number22122207

Warranty

Warranty1 yr