Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2326839

MPN #: BULK-RS-S50FDA-128

FDA Silicone Rubber Strip w/High Temp Adhesive, 120"L x 1/2"W x 1/16" Thick, 50A, Red

Product Description
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.

PRICE
$36.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width1/2 in
Thickness1/16 in
Tensile Strength1000 psi
Density1.25 g/cm³
Tear Strength17 N/mm

Product Details

ColorRed
Material Temperature Range-80 to 500 °F
Durometer50A
UV ResistanceExcellent
Compression Set0.2
MaterialSilicone
DescriptionFDA Silicone Rubber Strip with High Temp Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-S50FDA-128
Backing TypeHigh Temp Adhesive
GradeFood
Chemical ResistanceGood
Oil ResistanceFair
Adhesive Temperature Range-100 to 500 °F
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 GE 507, FDA CFR 21 177.2600