Fellowes® Self-Adhesive Pouches - Photo, 5 Pack - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Fellowes® Self-Adhesive Pouches - Photo, 5 mil, 5 Pack
Fellowes® Self-Adhesive Laminating Pouches offer quick, easy protection for important documents or heat sensitive material. Self-adhesive pouches do not require heat for a seal so they can be used with or without a laminating machine. Simply place document in the right pouch size, remove the adhesive backing, and seal. Available in a variety of sizes to meet your needs. Compatible with laminator brands that offer a cold setting.
Fellowes® Self-Adhesive Laminating Pouches offer quick, easy protection for important documents or heat sensitive material. Self-adhesive pouches do not require heat for a seal so they can be used with or without a laminating machine. Simply place document in the right pouch size, remove the adhesive backing, and seal. Available in a variety of sizes to meet your needs. Compatible with laminator brands that offer a cold setting.
PRICE
$84.00 Sold in packages of 10 / $8.40 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Height | 4-1/4 in |
| Pouch Thickness | 5 mil |
| Paper Size | Photo |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 5/Pack |
| Description | Self-Adhesive Pouches |
| Color | Clear |
| Manufacturers Part Number | 5220401 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |