Designed for small office applications, the Fellowes® Callisto™ 95 Laminator accommodates 9-1/2" wide documents and features an advanced control system that allows user to instantly change pouch and document thickness without waiting Unique HeatGuard Technology™ keeps heat inside so laminator is cool to touch. Offers three temperature settings for laminating both 3- and 5-mil hot pouches and cold self-adhesive pouches. Ready for heated lamination in five minutes and laminates a document in one minute. Reverse mode disengages pouch for re-centering or removal. Auto shut-off prevents overheating when not in use. Carrying handle for easy transport. Includes laminating starter kit.
Fellowes® Callisto™ 95 Laminator - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$459.90 Sold in packages of 2 / $229.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 4-1/4 in |
| Height | 17-3/4 in |
| Paper Entry Width | 9-1/2" |
| Pouch Thickness | 5 mil |
| Paper Size | Letter/Legal |
Product Details
| Type | Laminator |
| Color | Silver |
| Warm Up Time | 5 Minutes |
| Material | Plastic, Metal |
| Description | Callisto 95 Laminator |
| Package Quantity | 1/Pack |
| Manufacturers Part Number | 5728401 |
| Brand | Fellowes |
| Speed | 12 in/min rpm |
Warranty
| Warranty | 2 yr |