Fellowes Spectra Laminator is designed for home or home office use. This home office laminator features advanced temperature control for consistent results. Offers heat settings for 3-mil and 5-mil hot-lamination pouches. Heats up in four minutes. The release lever disengages a pouch for re-centering or removal. The Auto Shut-Off feature prevents overheating. This laminator also includes an ImageLast starter kit with ten 3-mil letter-sized pouches, so you can begin using your laminator right away.
Fellowes® Spectra 95 Laminator, 9" x 5 Mil Maximum Document Thickness
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-9/16 in |
| Depth | 7 in |
| Height | 3 in |
| Paper Entry Width | 9" |
| Pouch Thickness | 3 to 5 mil |
Product Details
| Type | Laminator |
| Power Type | Electric |
| Warm Up Time | 4 Minutes |
| Package Quantity | 1 |
| Description | Spectra 95 Laminator |
| Manufacturers Part Number | 5738201 |
| Brand | Fellowes |
| Speed | 12 in/min rpm |