Premium ImageLast Laminating Pouches are designed with high-quality photo safe materials providing excellent clarity and durability. Featuring built in UV protection to prevent fading and unique directional arrows for accurate pouch insertion and Jam Free performance when used with a Fellowes laminator. Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Fellowes® Laminating Pouches, 3 mil, 11 1/2 x 9, 150 per Pack
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-1/2 in |
| Pouch Thickness | 3 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Letter |
| Package Quantity | 150 per pack |
| Description | Laminating Pouches |
| Color | Clear |
| Manufacturers Part Number | 5200509 |
| Accessory Type | Pouch Film |
| Brand | Fellowes |