Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919063

MPN #: H9455X24X24

Buyers Fem Pipe Swivel to Fem Pipe 90° Elbow, H9455X24X24, 1 1/2-11 1/2 Nut, 1 1/2-11 1/2 FNPT

Product Description
  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $50.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH9455X24X24
    Female Pipe Thread 21-1/2 - 11-1/2
    NPSM Swivel Nut1-1/2 - 11-1/2
    DescriptionFemale Pipe Swivel to Female Pipe 90° Elbow, 1-11 1/2 Nut, 1-11 1/2 FNPT
    BrandBuyers Products