Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919028

MPN #: H9405X6X6

Fml Pipe Swivel To Male Pipe 90° Elbow, H9405x6x6, 3/8-18 Npsm Nut, 3/8-18 Male Npt-Min Qty 15

Product Description
Buyers Female Pipe Swivel to Male Pipe 90° Elbow, H9405X6X6, 3/8-18 NPSM Nut, 3/8-18 Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $4.44

    Min. purchase quantity is 15
    15
    15
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 23/8-18

    Product Details

    Manufacturers Part NumberH9405X6X6
    NPSM Swivel Nut3/8-18
    DescriptionFemale Pipe Swivel to Male Pipe 90° Elbow, 3/8-18 Nut, 3/8-18 Male NPT
    BrandBuyers Products