Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB918962

MPN #: H9100X12X12

Fml 37° Jic Swivel To Male Pipe, H9100x12x12, 1-1/16" Tube Od, 1/2" Male Pipe Thread-Min Qty 8

Product Description
Buyers Female 37° JIC Swivel to Male Pipe, H9100X12X12, 1-1/16" Tube OD, 1/2" Male Pipe Thread

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $6.40

    Min. purchase quantity is 8
    8
    8
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21/2"
    Tube Outside Diameter 11-1/16"

    Product Details

    Manufacturers Part NumberH9100X12X12
    DescriptionFemale 37° JIC Swivel to Male Pipe, 1-1/16" OD, 1/2" Male Pipe Thread
    BrandBuyers Products