Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169727

MPN #: BA9-TN800

Baileigh® TN-800 End Mill Style Tube & Pipe Notcher, Eccentric Cut, 1" - 3" OD, 1 HP, 110V

Product Description
The TN-800 Tube and Pipe Notcher does what no other Tubing Notcher on the market can do: notch tube from 1" to 3" OD without any change in tooling, hole saws, or mandrels.

Recommended for: Structural work, racing and off-road chassis, steam pipe, and many more applications.

Features:
  • Baileigh®'s patented design (Patent No: 6,435,783) can save you thousands of dollars every year in tooling costs. No competing End Mill Notcher can cope from 1" to 3" OD tube or pipe without a switch
  • Decimal angle-finder enables you to work your way up to the right notch angle to produce a tighter fit and a better weld without wasting material on trial and error
  • Made in the USA and built to last, the TN-800 draws strength from its rugged cast iron construction, something you won't find on many competing models
  • You can depend on unlimited remote assistance from Baileigh®'s team of friendly and experienced reps. Call us anytime for application advice and problem solving
  • 1 hp motor runs on 110-volt power. You can operate it almost anywhere, including in the field
  • Notches up to 60°
  • Carefully chosen milling speed of 350 rpm balances cutting power with long machine life and low wear and tear
  • Our tooling-free design lets you simply dial in the OD that you want to notch-and the Tube Notcher will change its eccentric path and produce a perfect notch
  • Vise adjusts in just about every way possible, featuring X- and Y-axis control to ensure a good cutting position
  • Degree or angle-finder makes it simple to check the angle and ensure repeatability
  • If you want a more traditional notch, the cam lock enables you to set your degrees|| just move it in either direction to angle the notch
  • Heavy-duty cast iron framework reduces vibration, prolongs machine life, and delivers more accurate results
  • Includes portable cart with wheels, so that when you're not using the TN-800 you can roll it out of the way


PRICE
$10,839.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Notching Angle60°
Country of OriginMade In USA
Voltage110
DescriptionTube & Pipe Notcher
Manufacturers Part NumberBA9-TN800
Notch Capacity1" - 3"
Motor Horsepower1 HP
BrandBaileigh Industrial