Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169718

MPN #: BA9-TN700

Baileigh® TN-700 End Mill Style Tube & Pipe Notcher, 1" - 2-1/2" OD, 2 HP, 115V

Product Description
The TN-700 Tube and Pipe Notcher is a great alternative to tying up your vertical mill with that pesky tube and pipe notching.

Recommended for: Structural work, racing and off-road chassis, steam pipe, and many more applications.

Special Notes: To use end mills smaller that 1-1/4" a spacer sleeve is included with machine. Does not come with end mill, optional rolling stand is available

Features:
  • Made in the USA
  • 2 hp motor runs on 115-volt power. You can operate it almost anywhere, including in the field
  • Notches up to 60°
  • Inverter driven variable speeds allow for the optimum milling speed that balances cutting power with long machine life and low wear and tear
  • Digital readout for RPM, included
  • Included speed chart helps dial the perfect speed for your cut
  • Vise adjusts in just about every way possible, featuring X- and Y-axis control to ensure a good cutting position
  • Degree or angle-finder makes it simple to check the angle and ensure repeatability
  • If you want a more traditional notch, the cam lock enables you to set your degrees; just move it in either direction to angle the notch
  • Heavy-duty cast iron framework reduces vibration, prolongs machine life, and delivers more accurate results


PRICE
$7,579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Notching Angle60°
Country of OriginMade In USA
Voltage115
DescriptionTube & Pipe Notcher
Manufacturers Part NumberBA9-TN700
Motor Horsepower2 HP
Notch Capacity1" - 2-1/2"
BrandBaileigh Industrial