Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918895

MPN #: H3759X12

Buyers Male Run Tee, H3759x12, 3/4" Male Pipe Thread, 3/4" Female Pipe Thread - Min Qty 4

Product Description
  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • PRICE
    $21.75

    Min. purchase quantity is 4
    4
    4
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH3759X12
    Female Pipe Thread 23/4"
    Male Pipe Thread 13/4"
    DescriptionMale Run Tee, 3/4" Male Pipe Thread, 3/4" Female Pipe Thread
    BrandBuyers Products