Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3233858

MPN #: T1150MH1CD2

Vega® Impactech® Magnetic Bit Holder with C-Ring x 6", S2 Modified Steel

Product Description
Magnetic bit holders feature industrial strength magnets that magnetize insert bits to securely hold fasteners in place. Patented torque absorbing rings allows the bit holder to be used longer to drive more fasteners without breaking. Impactech® bit holders withstand a rigorous heating and tempering process to ensure they're ready for the jobsite.

Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Patented spiral torsion zone absorbs impact and extends bit life
  • High strength industrial magnet


PRICE
$10.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Size1/4 in

Product Details

TypeBit Holder
Drive1/4
MaterialS2 Modified Steel
Package Quantity1
Shank TypeHex
Manufacturers Part NumberT1150MH1CD2
Tip TypeMagnetic
BrandVega