Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919050

MPN #: H9205X16X12

Fml Pipe Swivel To Male Pipe Straight, H9205x16x12, 1" Npsm Swivel Nut, 3/4" Male Npt-Min Qty 6

Product Description
Buyers Female Pipe Swivel to Male Pipe Straight, H9205X16X12, 1" NPSM Swivel Nut, 3/4" Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $13.25

    Min. purchase quantity is 6
    6
    6
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 23/4"
    NPSM Swivel Nut 11"

    Product Details

    Manufacturers Part NumberH9205X16X12
    DescriptionFemale Pipe Swivel to Male Pipe Straight, 1" Swivel Nut, 3/4" Male NPT
    BrandBuyers Products