Buyers Combination Nipple, Hcn075, 3/4", .75 Npt Male Thread, .75" Hose Id, 3.125"L - Min Qty 17
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.87
17
17
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.125 in |
| Weight | 0.2 lbs |
| Size | 3/4" |
| Barb End Length | 1.350" |
Product Details
| Male Thread | .75 NPT |
| Manufacturers Part Number | HCN075 |
| Hose ID | .75" |
| Brand | Buyers Products |