Buyers Iron Reducing Bushing, Rab125100, 1-1/2" Male Npt X 1-1/4" Female Npt - Min Qty 11
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Manufacturers Part Number | RAB125100 |
| Description | 1-1/2" Male NPT x 1-1/4" Female NPT |
| Brand | Buyers Products |
Related Products
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
Low cost yet highly efficient Cleanable wire cloth 5 GPM (19 L/min.) to 50 GPM (379 L/min.) flows available 3 PSI bypass Through the wall mini sump filters for fluid power, lubrication, fuel and related systems Nominal rating: 150 micron Wire cloth: stainless steel 100 mesh Fittings: cast iron bushings Construction: epoxy bond
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications