Fml Pipe Swivel To Male Pipe Straight, H9205x6x6, 3/8" Npsm Swivel Nut, 3/8" Male Npt-Min Qty 21
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Female Pipe Swivel to Male Pipe Straight, H9205X6X6, 3/8" NPSM Swivel Nut, 3/8" Male NPT
Typical Application: Low, medium and high hydraulic systems Pressure: Up to 10,000 PSI depending on size. Sealing Method: Metal to metal, 30° cone- NPSM thread Plating: Zinc, clear dichromate finish
PRICE
$5.30
21
21
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Male Pipe Thread 2 | 3/8" |
| NPSM Swivel Nut 1 | 3/8" |
Product Details
| Manufacturers Part Number | H9205X6X6 |
| Description | Female Pipe Swivel to Male Pipe Straight, 3/8" Swivel Nut, 3/8" Male NPT |
| Brand | Buyers Products |