Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919048

MPN #: H9205X12X8

Fml Pipe Swivel To Male Pipe Straight, H9205x12x8, 3/4" Npsm Swivel Nut, 1/2" Male Npt-Min Qty 9

Product Description
Buyers Female Pipe Swivel to Male Pipe Straight, H9205X12X8, 3/4" NPSM Swivel Nut, 1/2" Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $8.40

    Min. purchase quantity is 9
    9
    9
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21/2"
    NPSM Swivel Nut 13/4"

    Product Details

    Manufacturers Part NumberH9205X12X8
    DescriptionFemale Pipe Swivel to Male Pipe Straight, 3/4" Swivel Nut, 1/2" Male NPT
    BrandBuyers Products