Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :T9FB3148603

MPN #: FENWK

L.H.Dottie® Fender Washer Kit, Assorted

Product Description
The FENWK Kit is a 6 compartment box consisting of a variety of the most popular fender washers used by contractors. Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a Fender Washercan be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole. This kit features over 120 assorted Fender Washers ranging in 3 different sizes from 3/16", 1/4" and 3/8"

Special Features:
  • Distributes Forces Evenly, Large Surface Covers Oversized Holes, Large Load Bearing Surface, Includes Most Popular Sizes
Applications:
  • Machines, Tools, Appliances, and Electronic Devices


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/16 x 1-1/4, 1/4 x 1-1/4, 3/8 x 1-1/4
Diameter3/16, 1/4, 3/8
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity1
DescriptionFender Washer Kit, Assorted
Manufacturers Part NumberFENWK
GradeLow Carbon Steel
BrandL.H.Dottie