Features:
- Load Bearing Surface
- Corrosion Resistant
- Chemical Resistant
Weights & Dimensions
| Size | 5/8 |
| Inner Diameter | 0-11/16 - 0-5/8 |
| Thickness | 1/8 - 1/16 |
| Diameter | 1.342 - 1.305 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Description | 5/8" Stainless Steel Flat Washer |
| Manufacturers Part Number | FWS58 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |