Add to list
Share
Print


Model #: WBB1953852
MPN #: FF61WBIADA
Summit ADA Comp Built in Undercounter Refrig 5.5 Cu. Ft. White
|
Questions & Answers (0)
PRICE
$1,088.00
was $1270.00Save $182.00 (14.33%)
Usually ships in 6 to 9 days
Summit FF61BIADA - ADA Compliant Built-In Undercounter All-Refrigerator, White, 23-5/8"W
Summit offers the industry™'s largest selection of ADA compliant built-in undercounter refrigeration, with a range of choices to best meet the needs of any home or facility with height limitations. The FF61BIADA Series includes fully featured all-refrigerators for built-in or freestanding use in residential settings.
Sized with a 24" footprint and 32" height, the front-breathing FF61BIADA all-refrigerator can be built-in under lower ADA compliant counters or used freestanding. It comes in a classic white finish with a user-reversible door swing and attractive stainless steel handle.
Inside, the FF61BIADA utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF61BIADA brings reliable cold storage to any setting in need of a quality refrigerator in an ADA compliant height. For this unit in a black finish, see the FF63BBIADA.
Features:
Summit offers the industry™'s largest selection of ADA compliant built-in undercounter refrigeration, with a range of choices to best meet the needs of any home or facility with height limitations. The FF61BIADA Series includes fully featured all-refrigerators for built-in or freestanding use in residential settings.
Sized with a 24" footprint and 32" height, the front-breathing FF61BIADA all-refrigerator can be built-in under lower ADA compliant counters or used freestanding. It comes in a classic white finish with a user-reversible door swing and attractive stainless steel handle.
Inside, the FF61BIADA utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF61BIADA brings reliable cold storage to any setting in need of a quality refrigerator in an ADA compliant height. For this unit in a black finish, see the FF63BBIADA.
Features:
- 32" height for use under lower ADA compliant counters
- Flexible design allows built-in or freestanding use in 24" spaces
- Automatic defrost ensures minimum user maintenance
- Deluxe interior with glass shelves, door storage, and a scalloped wine shelf
- Made in Europe
- Single lock
- Ac keypad (appliance powerd)
- Keypad (battery-powered)
- Stainless steel shelves
- Internal fan
- Fan with gel packs
- Probe hole and dry contact
- Alarm
- Left hand door swing
- 6" High NSF listed casters
- Freestanding dolly with locking casters
- 3" High NSF listed casters
- Self closing door
- Hospital grade cord with green dot plug included
- Kickplate
- Digital thermostat
- Thermostat
- Solar thermometer
- USB temperature logger
- Top-mounted door latch
- Humidity sensor
- Agion cabinet
- Probe hole
- Stainless steel hinges
- 6" High leveling legs
- Leg shield
- Open door alarm
- Stacking rack
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.