Add to list
Share
Print


Model #: WBB1953836
MPN #: FF61WBISSTB
Summit Built In Undercounter All Refrigerator 5.5 Cu. Ft. White/Diamond Plate
|
Questions & Answers (0)
PRICE
$1,330.00
was $1385.00Save $55.00 (3.97%)
Usually ships in 6 to 9 days
Summit FF61BIDPL - Built-In Undercounter Auto-Defrost All-Refrigerator, White, 23-5/8"W
Summit offers the industry™'s largest selection of built-in undercounter refrigeration , with a range of choices to best suit any kitchen. The FF61BI Series includes European made all-refrigerators designed for built-in installation in residential settings.
Sized with a 24" footprint, the FF61BIDPL is front-breathing for built-in use. The fully finished cabinet also allows freestanding use for added versatility. This model comes with a white cabinet and unique aluminum door with a textured diamond plate design. A towel bar handle in polished stainless steel completes the industrial look.
The FF61BIDPL refrigerator utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF61BIDPL refrigerator offers reliable cold storage for any home looking to install a quality all-refrigerator under the counter. For additional finish options, browse the FF61BI Series.
Features:
Summit offers the industry™'s largest selection of built-in undercounter refrigeration , with a range of choices to best suit any kitchen. The FF61BI Series includes European made all-refrigerators designed for built-in installation in residential settings.
Sized with a 24" footprint, the FF61BIDPL is front-breathing for built-in use. The fully finished cabinet also allows freestanding use for added versatility. This model comes with a white cabinet and unique aluminum door with a textured diamond plate design. A towel bar handle in polished stainless steel completes the industrial look.
The FF61BIDPL refrigerator utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF61BIDPL refrigerator offers reliable cold storage for any home looking to install a quality all-refrigerator under the counter. For additional finish options, browse the FF61BI Series.
Features:
- Flexible design allows built-in or freestanding use in 24" spaces
- Textured diamond plate door in aluminum with polished towel bar handle offers an industrial look
- Automatic defrost ensures minimum user maintenance
- Deluxe interior includes a scalloped wine shelf
- Door racks provide convenient storage options
- Single lock
- Ac keypad (appliance powerd)
- Keypad (battery-powered)
- Stainless steel shelves
- Internal fan
- Fan with gel packs
- Alarm
- Agion door
- Left hand door swing
- 6" High NSF listed casters
- Freestanding dolly with locking casters
- 3" High NSF listed casters
- Self closing door
- Hospital grade cord with green dot plug included
- Kickplate
- Digital thermostat
- Thermostat
- Solar thermometer
- USB temperature logger
- Top-mounted door latch
- Humidity sensor
- Probe hole
- Stainless steel hinges
- 6" High leveling legs
- Leg shield
- Open door alarm
- Stacking rack
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.