Accucold Medical Refrigerator-Freezer Stacked Combination, 6.9 Cu.Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Summit FF7LW-FS24LSTACKMED2 Medical Refrigerator-Freezer Stacked Combination, 6.9 Cu.Ft. Capacity
Accucold offers innovative solutions to vaccine storage with the STACKMED2 stackable refrigerator-freezer combination series.
Sized just under 24" wide, the FF7LW-FS24LSTACKMED2 combines our popular FF7LWBIMED2 auto defrost all-refrigerator with the compact FS24LMED2 all-freezer in one slim footprint. Made in Europe, the FF7LWBIMED2 offers 5.5 cu.ft. of storage, with fan-forced cooling and adjustable wire shelves to ensure an even temperature distribution. The FS24LMED2 freezer utilizes static manual defrost cooling.
Both units feature front-located control panels equipped with digital thermostats and NIST calibrated thermometers with high/low temperature alarms. Calibration is done in our ISO/IEC certified laboratory. The buffered temperature probes are encased in a glycol-filled bottle and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment in the rear of both units. Additional features include front locks and hospital grade cords. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
All Accucold STACKMED2 units ship in three boxes and require some minor assembly upon delivery. Additional stacked combinations can be created by ordering virtually any two units with our StackRack. These units can also be customized with a variety of refrigeration options, including NIST calibrated thermometers, USB data loggers, open door alarms, and much more. To create a custom combination, contact our sales team.
*NOTE: Thermostats come pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Accucold offers innovative solutions to vaccine storage with the STACKMED2 stackable refrigerator-freezer combination series.
Sized just under 24" wide, the FF7LW-FS24LSTACKMED2 combines our popular FF7LWBIMED2 auto defrost all-refrigerator with the compact FS24LMED2 all-freezer in one slim footprint. Made in Europe, the FF7LWBIMED2 offers 5.5 cu.ft. of storage, with fan-forced cooling and adjustable wire shelves to ensure an even temperature distribution. The FS24LMED2 freezer utilizes static manual defrost cooling.
Both units feature front-located control panels equipped with digital thermostats and NIST calibrated thermometers with high/low temperature alarms. Calibration is done in our ISO/IEC certified laboratory. The buffered temperature probes are encased in a glycol-filled bottle and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment in the rear of both units. Additional features include front locks and hospital grade cords. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
All Accucold STACKMED2 units ship in three boxes and require some minor assembly upon delivery. Additional stacked combinations can be created by ordering virtually any two units with our StackRack. These units can also be customized with a variety of refrigeration options, including NIST calibrated thermometers, USB data loggers, open door alarms, and much more. To create a custom combination, contact our sales team.
*NOTE: Thermostats come pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
PRICE
$3,749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23-1/2 in |
| Height | 56 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with Green Dot Plug |
| Defrost Type | Manual/Cycle |
| Chamber Color Family | White |
| Number of Shelves | 4 |
| Door Color Family | White |
| Manufacturers Part Number | FF7LW-FS24LSTACKMED2 |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator/Freezer |
| Color | White |
| Hertz | 50/60 Hz |
| Temperature Range | Freezer: 2 to 8, Fridge: -20 to -15 °C |
| Style | Stackable |
| Capacity | 6.9 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Medical Refrigerator-Freezer Stacked Combination |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | Fridge: R600a, Freezer: R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor |
Compliance & Certifications
| Certifications | ETL Listed |