Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2395843

MPN #: ABS-DDL2-18

American Biotech Supply Dual Probe Temperature Monitoring Device with USB Transfer

Product Description
Meets CDC guidelines, has data logging for VFC compliance. This digital data logger is designed to be used with refrigerator/freezer combinations or two units adjacent to each other. It also features detachable dual probes, visual and audible alarms, a F°/C° switchable readout and comes with a 3-year certificate of calibration. Up to 3 years of data can be stored (30 min. intervals) and is downloadable via USB drive (not included).

Features:
  • USB Digital Data Logger (DDL), complied to the current CDC vaccine storage monitor guidelines
  • 3 years certification of calibration
  • "buffered" probe in the product simulated solution
  • °F/°C Switchable Readout
  • Min/Max historical temp point
  • Detachable Dual Probe
  • High and Low Temp Alarm
  • Visual Alarm
  • Audible Alarm
  • Operation Temp Range: -50 to 60°C (-58 to 140°F)
  • Accuracy of +/-0 .25° C
  • Readout resolution: 0.01
  • Low-Battery Indicator
  • Temp Data downloaded via USB drive (not included)
  • User programmable Logging Interval (recommend no less than every 30 mins)
  • Store up to 3 years of data (30-minute intervals)
This digital data logger is compatible with ABS refrigerators and freezers.

PRICE
$325.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth3/4 in
Height4-1/4 in

Product Details

TypeTemperature Monitor
Operating Temperature Range-50 to 60°C (-58 to 140°F)
DescriptionDual Probe Temperature Monitoring Device with USB Transfer
Manufacturers Part NumberABS-DDL2-18
BrandAmerican Biotech Supply

Warranty

Warranty3 Years Certificate of Calibration