Accucold Pharma-Vac Performance Refrigerator-Freezer, LHD, Temperature Monitoring, 15.54 Cu. Ft. Cap
Write a Review
|
Questions & Answers (0)
Product Description
Accucold Performance Series combination 2-left hinged door dual compressor refrigerator-freezer purpose-built for pharmacy, medical, and life science applications. This model is equipped with the NIST calibrated PharmaWatch wireless environmental temperature monitoring device (ETM) to log temperature to the cloud for wireless reporting. Real-time alerts are sent via text, call, or email. Additional features include micro-processor digital controls for each section, remote contacts, locks, 2 access ports, adjustable shelving, and alarms for open door, temperature, and power/sensor failures. Refrigerator section includes door window and operates between 2 and 8°C with a +/-1°C variation for true temperature stability. Lower freezer operates between -30 and -10°C. This unit comes with pre-installed casters, self-closing doors, and antimicrobial handles. It utilizes hydrocarbon refrigerant for an eco-friendly and quiet performance. This model is ETL listed and complies with CDC guidelines for vaccine storage.
PRICE
$8,775.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 26-1/4 in |
| Height | 79-5/8 in |
| Weight | 275 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Glass |
| Door Swing | LHD |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 4 |
| Manufacturers Part Number | ARFG18PVDLPWLHD |
| Brand | Accucold |
| Type | Medical & Lab Refrigerator/Freezer |
| Color | White |
| Amperage | 2.6 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | Refrigerator: 2 to 8, Freezer: -30 to -10 |
| Capacity | 15.54 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor |
Compliance & Certifications
| Certifications | ETL, ETL-C |
| ADA Compliant | No |