Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3152635

MPN #: FFBF279SSX

SUMMIT FFBF279SSX 28" Wide Bottom Freezer Refrigerator

Product Description
Summit FFBF279SSX, 28" Wide Bottom Freezer Refrigerator

SUMMIT's thin-line series of ENERGY STAR certified counter depth bottom freezer refrigerators conserves energy and space but adds quality and function with innovative features, convenient sizes, and energy efficient operation.

At just 27 5/8 inches wide and just under 27 inches deep, with a generous 14.6 cu.ft. capacity to meet a family's storage needs in minimum floor space. Reversible stainless steel doors feature an attractive horizontal grain, with a textured platinum cabinet for a great look in any kitchen. This unit has side pocket handles and interior controls for a clean look. The sealed back offers added space savings and easier cleanup.

Inside, the FFBF279SSX utilizes frost-free operation for low maintenance use. The digital controls ensure easy temperature management. It also includes a holiday setting, which allows the refrigerator to run at warmer temperatures to help save energy when not in use during vacation or other extended periods of inactivity. The refrigerator section features automatic LED lighting for an attractive, energy efficient view. Adjustable glass shelves and a full-width crisper drawer ensure easy storage. The door includes three full shelves and two adjustable half racks to best accommodate bottles and other condiments.

The large freezer section features two slide-out drawers in clear plastic, helping to protect your stored items from warmer temperature when the door is opened. A "super freeze" setting lets you run the freezer at colder temperatures, an ideal feature when loading new groceries. This model is equipped with a twistable manual ice tray that lets you make miniature cubes and drop them into a removable small bucket.

With its unique footprint and ENERGY STAR certified performance, the FFBF279SSX is a great solution for apartments and other space-challenged kitchens in need of a fully functioning refrigerator in a slim-fitting size.

Features:
  • Uniquely sized at under 27" deep with a full 14.6 cu.ft. capacity to bring full storage convenience to space-challenged kitchens
  • Energy Star Certified-Rated by the DOE to perform with more efficiency than federal standards require, saving your unit energy and you on higher utility costs
  • CEE Tier I qualified Efficient design meets CEE Tier I specifications, using 20% less energy than DOE standards require for this product category
  • Bottom freezer design offers easier accessibility
  • Deluxe interior includes single crisper, glass shelves, LED lighting
  • Transparent freezer drawers help to protect stored contents when the door is open
  • Holiday setting- Energy saving function lets you run the refrigerator at a warmer temperature to save energy during vacation or other periods when the unit is not in use
Exterior Options:
  • Right hand door swing
PRICE
$1,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27.63 in
Depth26.75 in
Weight177 lbs
Freon1.69 oz
Inside Width Refrigerator24 in
Inside Depth Refrigerator21.5 in
Depth With Door at 90°52.5 in
Inside Height Refrigerator6.75 in

Product Details

Body Color FamilyStainless
LightYes
Crisper Cover MaterialGlass
Door SwingRHD
Adjustable ShelfYes
DefrostFrost-Free
Number of Shelves3
Door Color FamilyPlatinum
Number of Crispers1
Manufacturers Part NumberFFBF279SSX
Crisper FinishTransparent
Reversible DoorYes
Number of Level Legs2
BrandSummit Appliance
Shelf TypeGlass
Energy Usage420.0 kWh/year
Amperage2.0 A
Capacity14.6 ft³
Voltage115 V AC/60 Hz V
Thermostat TypeDigital
ThermostatDigital
Refrigerant TypeR600a

Warranty

WarrantyParts & Labor:1; Compressor:5

Compliance & Certifications

CertificationsCSA, CSA-C
Energy Star CertifiedYes