Freestanding
Freestanding refrigerators and freezers combo units provide the convenience of frozen and refrigerated food and beverage storage all in one. They provide versatile cold storage solutions for commercial foodservice settings. Freestanding freezers are designed to stand independently, offering flexibility in placement and easy accessibility. Ideal for various industries, including foodservice and healthcare, free-standing refrigerators and freezers are equipped to meet the demands of a busy environment. With their commercial-grade construction, these appliances ensure reliable temperature control and durability.
Most Relevant

Counter Height & Compact Refrigerator-Freezer Commercial Units
| Compare | Image | Height | Width | Depth | Capacity | Voltage | Number of Shelves | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962047 | $1,609.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962039 | $1,459.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962038 | $1,459.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962040 | $1,459.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | Ships Same Day WBB1962033 | $1,369.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962042 | $1,099.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962046 | $1,455.00 | ||
![]() | 32-5/8 in | 23-5/8 in | 23 in | 5.1 ft³ | 115 V AC/60 Hz V | 2 | WBB1962048 | $1,455.00 |
Compact & Mid-Size Refrigerators

Compact and mid-size refrigerators provide efficient cooling performance in a smaller footprint. Choose from a variety of styles and sizes, including energy-efficient options, built-in ice makers, and adjustable shelves. These compact refrigerators are ideal for apartments, dorm rooms, offices, or any space where a full-size unit is not required.
Showing 1-10 of 14 results

Refrigerator/Freezers
Frost-Free Refrigerator-Freezer Units

Frost-Free Refrigerator-Freezer Units are designed to save the maintenance time and costs involved in manually defrosting while keeping contents under ideal cooling conditions. Our frost free freezers include door racks, adjustable shelving and locks for added storage space, and stability in commercial freezing applications. Choose from various cubic feet dimensions to meet your specific needs.
Full Size Refrigerator-Freezers

Full size refrigerator-freezer combo uits provide the convenience for frozen and refrigerated food and beverage storage all in one. Models feature multiple shelf combinations, door storage, and LED lighting. They are perfect fit for breakrooms, dorm rooms, apartments, and hospitality suites.
Portable Refrigerator/Freezers

Portable Refrigerator/Freezers provide the convenience of on-the-go cooling and freezing, all you need is a standard household 110 Volt outlet or a 12 Volt power source. With ample storage capacity, adjustable temperature control, and durable construction, our compact portable freezer and fridges ensure your food and beverages stay fresh and chilled during your outdoor adventures.















