SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14" - Pkg Qty 12

Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14" - Pkg Qty 12

Item #: WBB1359456

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.39 ea.

Minimum Quantity: 6

Price: $28.68 / Pkg of 12

Save $1.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco FFT-1826YL Plastic Sheet Tray - Pkg Qty 6

Winco FFT-1826YL Plastic Sheet Tray - Pkg Qty 6

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Winco FFT-1216U Fast Food Tray, Burgundy, 12"x 16" - Pkg Qty 12

Winco FFT-1216U Fast Food Tray, Burgundy, 12"x 16" - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14"

Fast Food Tray 10" x 14", Burgundy.



Weights & Dimensions

  • Width 14 in
  • Length 10 in

Product Details

  • Package Quantity 12 PC
  • Brand Winco
  • Description Fast Food Tray
  • Manufacturers Part Number FFT-1014U
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14" - Pkg Qty 12

Winco FFT-1014U Fast Food Tray, Burgundy, 10"x 14" - Pkg Qty 12

Item #: WBB1359456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant