Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Item #: WBB1359464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.31 ea.

Minimum Quantity: 4

Price: $51.72 / Pkg of 12

Save $2.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco FFT-1826YL Plastic Sheet Tray - Pkg Qty 6

Winco FFT-1826YL Plastic Sheet Tray - Pkg Qty 6

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Winco FFT-1014K- Fast Food Tray, Black, 10" x 14" - Pkg Qty 12

Winco FFT-1418R Fast Food Tray, Red, 14"x 18" - Pkg Qty 12

Winco FFT-1418R Fast Food Tray, Red, 14"x 18" - Pkg Qty 12

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Cambro 1418FF186 - Tray Fast Food 14" x 18",  Navy  Blue - Pkg Qty 12

Cambro 1418FF186 - Tray Fast Food 14" x 18", Navy Blue - Pkg Qty 12

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Winco FFT-1014E Fast Food Tray, Gray, 10"x 14" - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Winco FFT-1216K Fast Food Tray, Black, 12"x 16" - Pkg Qty 12

Winco FFT-1216K Fast Food Tray, Black, 12"x 16" - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Adjustable Monitor Stand, Black/Silver

Adjustable Monitor Stand, Black/Silver

Global Industrial™ Plastic Dividable Grid Container - DG93120, 22-1/2"L x 17-1/2"W x 12"H, Red - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93120, 22-1/2"L x 17-1/2"W x 12"H, Red - Pkg Qty 3

Nexelate® Wire Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 69"H

Nexelate® Wire Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 69"H

Sharpie® Retractable Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Sharpie® Retractable Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

Global Industrial™ Corrugated Plastic Mail Tray 24-1/2 X 12 X 4-1/2 Natural - Pkg Qty 10

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Sharpie® Retractable Permanent Marker, Ultra Fine, Black Ink, Dozen

Sharpie® Retractable Permanent Marker, Ultra Fine, Black Ink, Dozen

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18"

Fast Food Tray 14" x 18", Grey.



Weights & Dimensions

  • Width 18 in
  • Length 14 in

Product Details

  • Package Quantity 12 PC
  • Brand Winco
  • Description Fast Food Tray
  • Manufacturers Part Number FFT-1418E
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Winco FFT-1418E Fast Food Tray, Gray, 14"x 18" - Pkg Qty 12

Item #: WBB1359464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant