Pexco FG300 36" Traffic Channelizer Post, Polyethelene, White
Write a Review
|
Questions & Answers (0)
Product Description
Flexi-Guide FG 300 Model PE
Surface Mount Channelizer Posts
Channelizer posts save lives by properly directing traffic and reducing the chance of accidents in many locations. Our posts are highly visible, day and night. They clearly delineate driving lanes with bright colors and reflective sheeting. To reduce the risk of fatal accidents, place FG 300 posts at critical points along your roadways where safety hazards exist.
Clover Leaf Design for Built-in Rebound
The clover-leaf design of the FG 300 tubular marker provides far better rebound than simple round tubes. Curving the sides of the tube changes the moment of inertia and builds up tremendous potential energy, resulting in a quick and sharp rebound when impacted.
FG 300 Model PE the Multi-purpose Post
Constructed of low-density polyethylene (LDPE), the Model PE is ideal for applications with average impact frequency. This popular post enjoys wide use from freeways to shopping malls to school crosswalks. Our most economical post, available in a wide variety of colors, is the right choice for various applications.
Fluorescent Colors for Greater Visibility
Only Davidson offers fluorescent-colored channelizer posts and bases. Research has shown that fluorescent colors grab the eye's attention quickly. In low light conditions or on dark, gray winter days when visibility is limited, our fluorescent posts stand out boldly and help to more effectively guide motorists. The result is the promise of fewer accidents and improved safety.
Surface Mount Channelizer Posts
Channelizer posts save lives by properly directing traffic and reducing the chance of accidents in many locations. Our posts are highly visible, day and night. They clearly delineate driving lanes with bright colors and reflective sheeting. To reduce the risk of fatal accidents, place FG 300 posts at critical points along your roadways where safety hazards exist.
Clover Leaf Design for Built-in Rebound
The clover-leaf design of the FG 300 tubular marker provides far better rebound than simple round tubes. Curving the sides of the tube changes the moment of inertia and builds up tremendous potential energy, resulting in a quick and sharp rebound when impacted.
FG 300 Model PE the Multi-purpose Post
Constructed of low-density polyethylene (LDPE), the Model PE is ideal for applications with average impact frequency. This popular post enjoys wide use from freeways to shopping malls to school crosswalks. Our most economical post, available in a wide variety of colors, is the right choice for various applications.
Fluorescent Colors for Greater Visibility
Only Davidson offers fluorescent-colored channelizer posts and bases. Research has shown that fluorescent colors grab the eye's attention quickly. In low light conditions or on dark, gray winter days when visibility is limited, our fluorescent posts stand out boldly and help to more effectively guide motorists. The result is the promise of fewer accidents and improved safety.
PRICE
$29.95
29
29
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 36 in |
| Reflective | Yes |
| Diameter | 3 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Channelizer Post |
| Color | White |
| Number of Reflective Stripes | 2 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | FG300 36 Traffic Channelizer Post, Polyethelene, White |
| Manufacturers Part Number | 833FG336WHTPE105 |
| Brand | Pexco |