Pexco FG300 Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
FG 300 Lite Black Base -our standard base for general purpose installations.
PRICE
$12.75
57
57
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Diameter | 8 in |
Product Details
| Base Shape | Round |
| Type | Base |
| Material | Plastic |
| Package Quantity | 1 |
| Description | FG300 Base, Black |
| Color | Black |
| Manufacturers Part Number | 800BASE100 |
| Brand | Pexco |