FG300 Green Fixed Base For Yield to Pedestrian Sign with 9" Reaction Rod
Write a Review
|
Questions & Answers (0)
Product Description
FG300 Green Base w/ Reaction Rod
FG 300 series surface mount heavy duty base fluorescent green with support rod. Mounting Hardware Not Included.
FG 300 series surface mount heavy duty base fluorescent green with support rod. Mounting Hardware Not Included.
PRICE
$40.95
24
24
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2 in |
| Diameter | 8 in |
Product Details
| Type | Fixed Base |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Base w/ Reaction Rod |
| Color | Green |
| Wheels | No |
| Manufacturers Part Number | 800BASE147 |
| Brand | Pexco |