FG300 Heavy Duty Base, White
Write a Review
|
Questions & Answers (0)
Product Description
FG 300 Heavy Duty Colored Bases - extra delineation and extra toughness. Mounting Hardware Not Included.
PRICE
$25.95
39
39
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Diameter | 8 in |
Product Details
| Base Shape | Round |
| Type | Base |
| Material | Plastic |
| Package Quantity | 1 |
| Description | FG300 Heavy Duty Base, White |
| Color | White |
| Manufacturers Part Number | 800BASE130 |
| Brand | Pexco |