The JL FB Series is a durable, surface-mount fiberglass cabinet that is resistant to salt air, chemicals,dust, insects,temp extremes& moisture. Tub and door are constructed of fiberglass with full rubber-gasketed door, 6" x 9" acrylic view window with rubber gasket seal, and corrosion-resistant aluminum handle. All cabinets come standard with a full-length stainless steel hinge attached by rivets. Door is tightly latched against the gasket by (2) stainless steel snap latches. UV-resistant, high-visibility red finish with 5" x 9" Fire Extinguisher lettering.
JL Industries FB™ Fiberglass Outdoor Fire Extinguisher Cabinet, Surface Mount, 9"D, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,025.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 9 in |
| Height | 24-1/8 in |
| Extinguisher Size | 5-10 Lbs. |
Product Details
| Breakable Window | No |
| Type | Cabinet w/ Window |
| Window Material | Fiberglass |
| Color | Red |
| Glazing | Full Acrylic |
| Series | FB Series |
| Handle Type | Pull Handle |
| Window Color Family | Clear |
| Mounting Location | Surface |
| Material | Fiberglass |
| Description | Fiberglass Fire Extinguisher Cabinet |
| Trim Style | None |
| Package Quantity | 1 |
| Manufacturers Part Number | C1363D12 |
| Indoor/Outdoor | Outdoor |
| Lockable | No |
| Brand | JL Industries |