Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641648

Global Industrial™ Plastic Fire Extinguisher Cabinet, Fits 2-1/2 - 5 lbs., Red

Product Description
✓ Holds 2-1/2 – 5 lb. fire extinguishers
✓ Lockable for security and safety – no padlock required
✓ Red cabinet with breakable acrylic window

This red Global Industrial™ Fire Extinguisher Cabinet is made of high-density molded plastic and has no sharp corners or glass to shatter. This cabinet has a breakable, acrylic window for quick access in emergencies. This cabinet is designed for indoor use. Fire extinguisher sold separately. Limited 1-Year Warranty.

  • Dimensions: 19-5/16"W x 8-1/4"D x 6-11/16"H
  • Natural ventilation and pitched drainage
  • Dent and rust resistant
  • Surface-mount design for easy installation
  • PRICE
    $40.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-5/16 in
    Depth8-1/4 in
    Height6-11/16 in
    Extinguisher Size2-1/2-5 Lbs.

    Product Details

    Breakable WindowYes
    TypeCabinet w/ Window
    Window MaterialArcylic
    ColorRed
    Mounting LocationSurface
    MaterialPolystyrene
    DescriptionFire Extinguisher Cabinet
    Package Quantity1
    Manufacturers Part Number641648
    Indoor/OutdoorIndoor
    LockableYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr