Cato Fire Extinguisher Cabinet Hammer Assembly, Red
Write a Review
|
Questions & Answers (0)
Product Description
Red or white injection molded plastic hammer with flexible torsion and ribbed grip
PRICE
$21.25
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8 in |
Product Details
| Type | Hammer Assembly |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Red |
| Series | Chief |
| Manufacturers Part Number | 10011R |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Cato |
Warranty
| Warranty | 1 yr |