Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862642

MPN #: 101287

Shurtape® GS 501 Industrial Fiberglass Reinforced Strapping Tape 1" x 60 Yds. 5.4 Mil White - Pkg Qty 36

Product Description
Shurtape® GS 501 Industrial Fiberglass Reinforced Strapping Tape 1" x 60 Yds. 5.4 Mil White - 36 Rolls/Case

Industrial grade fiberglass reinforced strapping tape for strapping, packaging, bundling and palletizing applications. GS 501 is designed for medium duty jobs, offering an aggressive adhesive and durable backing that won't delaminate, split or crack. Applicable Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features & Benefits:
  • Industrial grade fiberglass reinforced strapping tape
  • Good adhesion, quick stick and shock resistance for medium duty jobs
  • Moisture and solvent-resistant
  • Will not delaminate, split or crack


PRICE
$284.40  Sold in packages of 36 / $7.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
284.40
Buy 2 pkgs - 5 pkgs
270.00Save $14.40 (5%)
Buy 6+ pkgs
262.80Save $21.60 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1 in
Adhesion70 oz-in
Thickness5.4 mil
Tensile Strength175 lb/in
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorWhite
MaterialPolypropylene
Package Quantity36
Manufacturers Part Number101287
Percent Elongation3.7
Service Temperature-10° - 150° F
GradeIndustrial
BrandShurtape