Molded Fiberglass Stackable Conveyor/Assembly Tray 634008 -24"L x 12"W x 2-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
STACKABLE FIBERGLASS TRAYS
Stacking fiberglass trays resist most chemicals and are easy to clean. Stacking trays are ideal for use with conveyors, assembly, drying, soaking, cleaning, storage and spill containment applications. Fiberglass trays have a temperature range from 60 to 300°F. These conveyor and assembly trays allow stacking for easy storage when not in use.
Stacking fiberglass trays resist most chemicals and are easy to clean. Stacking trays are ideal for use with conveyors, assembly, drying, soaking, cleaning, storage and spill containment applications. Fiberglass trays have a temperature range from 60 to 300°F. These conveyor and assembly trays allow stacking for easy storage when not in use.
PRICE
$52.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 2-3/4 in |
| Inside Height | 2-3/4 in |
| Inside Bottom Length | 23-1/8 in |
| Inside Bottom Width | 11-1/8 in |
Product Details
| Type | Fiberglass |
| Color | Gray |
| Material | Fiberglass |
| Description | Long Sides |
| Manufacturers Part Number | 634008-1675 |
| Stack and/or Nest | Stackable |
| Brand | MFG Tray |