Molded Fiberglass Toteline Nest and Stack Lid 780618 - 25-1/4" x 18", Pkg Qty 5, Gray - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Super Tuff Fiberglass Tote Box Lid
Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.
Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.
PRICE
$189.75 Sold in packages of 5 / $37.95 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/4 in |
| Width | 18 in |
| Height | 1-1/4 in |
Product Details
| Type | Lid |
| Material | Fiberglass |
| Color | Gray |
| Manufacturers Part Number | 7806185172 |
| Accessory Type | Cover and Lid |
| Brand | MFG Tray |