Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WBB1926572

MPN #: 1934800M93002

Bonar Plastics Polar Insulated Box Lid for PB660 - 49"L x 41"W x 3"H, Blue

Product Description
Bonar Plastics Insulated Bin Lid 650C-50197 - 48-1/2"L x 40"W x 3"H, Blue

The Arctic Bin Lid is constructed with polyethylene and is insulated with polyurethane insulation. The Arctic lid has protected tie-downs to make sure that the contents of your bin stay in the bin.

Features:
  • Cover recesses that engage the container feet to create a stable stack


PRICE
$319.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width41 in
Height3 in
Weight31 lbs

Product Details

Assembly RequiredNo
TypeDouble Wall Insulated
ColorBlue
Accessory TypeCover and Lid
MaterialPolyethelene
DescriptionPolar Bin Lid
Package Quantity1
Manufacturers Part Number1934800M93002
BrandBonar Plastics

Warranty

Warranty5 yr