Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151397

MPN #: 4030400

Betco® FiberPRO® Liquid Defoamer, Characteristic Scent, 1 Gallon Capacity Bottle, 4/Carton

Product Description
This highly concentrated product quickly penetrates and knocks down foam to eliminate problems associated with recovery tank foaming. Recommended for use in recovery tanks of extraction machines or automatic scrubbers where foaming might be a problem. Shake or mix container well before using. Breaks foam on contact and eliminates downtime and wasted effort in dumping recovery tanks. This product can be used anywhere foaming is a problem.

Directions For Use:
Recommended for use in recovery tanks of extraction machines or automatic scrubbers where foaming might be a problem. Shake or mix container well before using. EXTRACTORS OR AUTOMATIC SCRUBBERS: Initially place 1 oz. of defoamer per gallon capacity of the pick up tank (8 mL/L) 1:128. If carpet is full of shampoo from previous cleanings, more defoamer may be needed. SEWAGE SYSTEMS OR WATER PLANTS: Add defoamer, wait a few minutes for it to disperse, continue until suds subside.

Features:
  • Fast acting - Breaks foam on contact
  • Saves time - Eliminates downtime and wasted effort in dumping recovery tanks
  • Versatile - Has many uses and can be used anywhere foaming is a problem
  • Color: Milky white
  • Dilution: Use as Necessary, until foam subsides
  • Flash Point: None
  • Fragrance: Characteristic
  • pH: 7.0-8.0
  • Warranty: 2 years


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeLiquid Defoamer
pH7.0-8.0
ApplicationScrubbing
ScentCharacteristic
Size TypeGallon Bottle
Helps RemoveFoam
DescriptionFoam Control Liquid Defoamer with Characteristic Scent
Package Quantity4
Manufacturers Part Number4030400
Floor TypeCeramic Tile, Linoleum, Luxury Vinyl Tile (LVT), Carpet
Dilution RatioRTU
BrandBetco

Warranty

Warranty2