Features:
- Quickly buffs dry without streaking or spotting
- Restores shine to granite, marble, travertine, quartz and slate floors
- Leaves behind a fresh scent
- Works great on ceramic and porcelain tile
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Hard Floor Cleaner |
| Scent | Lemon Verbena |
| Size Type | 1 Gallon Bottle |
| Helps Remove | Dirt, Grime, Mud, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Hard Floor Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 0510100405128 |
| Floor Type | Hardwood, Luxury Vinyl Tile (LVT), Vinyl Composition Tile (VCT), Ceramic Tile |
| Brand | Simple Green |