Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167550

MPN #: 94512759

Diversey™ Profi™ Floor Cleaner & Grease Remover, Surfactant Scent, 1 Gallon Bottle, 4/Case

Product Description
Solvent and butyl-free floor cleaner is pH neutral for a gentle clean on resilient or rubber flooring. Non-ionic oil and grease remover is safe to use on resilient surfaces. Designed for preparation and ongoing maintenance of specialty floors. Can be used through an automatic scrubber or with a mop and bucket to remove all types of soil. Specifically designed for preparation and ongoing maintenance of specialty floors such as rubber and linoleum. White in color with a surfactant scent.

Features:
  • Integral part of a comprehensive floor care program for cleaning, stripping and sealing rubber floors
  • Highly effective, solvent free formula emulsifies dirt quickly
  • Gentle enough to use on resilient or rubber flooring with neutral pH and butyl-free formula
Application Instructions:
  • For use as floor cleaner and grease remover for all resilient and synthetic rubber studded flooring
  • Can also be used on stone, marble and other hard surfaces
Certifications:
  • Kosher


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeFloor Cleaner
pH9
ApplicationScrubbing
ScentSurfactant
Size Type1 Gallon Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Organic Matter, Scuff Marks, Soil, Spills
Package Quantity4
DescriptionFloor Cleaner
Manufacturers Part Number94512759
Floor TypeRubber, Epoxy
Dilution Ratio1:32 - 1:128
BrandDiversey